This product requires certification to purchase.

3 in. Brass Toe-Tap Drain in Polished Nickel

JACLO

Model 533-75 3 in. Brass Toe-Tap Drain in Polished Nickel

  • Fast #
  • Part #J533-75-PN
  • Item #4907160
  • Manufacturer Part #533-75-PN
3.4 out of 5 Customer Rating
Brand image
JACLO

Model 533-75 3 in. Brass Toe-Tap Drain in Polished Nickel

  • Fast #
  • Part #J533-75-PN
  • Item #4907160
  • Manufacturer Part #533-75-PN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 3" long threads for thick tubs
  • Forged brass cap (2" diameter)
  • Brass body
  • 11/2" Coarse threads
  • Fits JACLO, Gerber and most other manufacturers
  • Use for thick tubs requiring drain with overflow
  • Requires Certification

Documents


Specifications

Collection:
Model 533-75
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Drain Body Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Thread Size:
1-1/2
Thread Type:
Coarse
UPC:
020111489815