3/5 in. Brass Toe-Tap Drain in White
Model 535 3/5 in. Brass Toe-Tap Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in LA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in LA
Product Details
Product Details
- Push down to open or close bath tub drain
- Complete with brass two hole faceplate with two faceplate screws
- Forged brass cap (1 1/4" diameter)
- Brass body
- 11/2" Coarse thread body
- Spring loaded internal mechanism for easy use
- Fits Gerber, JACLO and most other manufacturers
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Model 535
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- NPS
- Drain Body Material:
- Brass
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Thread Size:
- 1-1/2
- Thread Type:
- Coarse
- UPC:
- 020111489952