This product requires certification to purchase.

Lift and Turn Tub Drain Strainer with 1-Hole in Matte Black

JACLO

Model 540 Lift and Turn Tub Drain Strainer with 1-Hole in Matte Black

  • Fast #
  • Part #J540-MBK
  • Item #3839785
  • Manufacturer Part #540-MBK
5 out of 5 Customer Rating
Brand image
JACLO

Model 540 Lift and Turn Tub Drain Strainer with 1-Hole in Matte Black

  • Fast #
  • Part #J540-MBK
  • Item #3839785
  • Manufacturer Part #540-MBK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lift & turn bath plug complete with brass single hole faceplate
  • Design with bushing allows for use with 1-3/8" fine thread or 1 1/2" coarse thread drains
  • Fits Gerber, JACLO & most other manufacturers
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-7/8 in
Characteristics & Features
Collection
Model 540
Color Finish Category
Blacks
Color Finish Name
Matte Black
Connection Type
IPS
Proposition 65
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Warranty & Product Information
IAPMO Listed
No
UPC
020111062254