Lift & Turn Tub Drain Strainer with Faceplate (2-Hole) in Caramel Bronze
Model 542 Lift & Turn Tub Drain Strainer with Faceplate (2-Hole) in Caramel Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lift & turn bath plug complete with brass two hole faceplate
- Design with bushing allows for use with 1-3/8" fine thread or 1 1/2" coarse thread drains
- Fits Gerber, JACLO & most other manufacturers
Documents
Specifications
- Collection:
- Model 542
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Connection Type:
- IPS
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-7/8 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111901843
- Width:
- 3 in