3/8 in. Threaded x OD Tube Cross Handle Straight Supply Stop Valve in Vintage Bronze
Model 618 3/8 in. Threaded x OD Tube Cross Handle Straight Supply Stop Valve in Vintage Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Straight pattern IPS x 3/8" O.D. quarter turn ball valve
- 3/8" IPS inlet x 3/8" O.D. outlet
- All brass body and stem
- White Porcelain button available - "H", "C" & plain for standard cross handle only
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Model 618
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vintage Bronze
- End Connection 1:
- Threaded
- End Connection 2:
- OD Tube
- End Connections:
- Threaded x OD Tube
- Handle Type:
- Cross
- Height:
- 2-5/16
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-3/16
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Recommended Valve Application:
- Residential
- UPC:
- 020111355080
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 3/8 in
- Valve Type:
- Straight Supply Stop Valve