1/2 x 3/8 in. Threaded x OD Tube Lever Handle Straight Supply Stop Valve in Satin Gold
Model 619-2 1/2 x 3/8 in. Threaded x OD Tube Lever Handle Straight Supply Stop Valve in Satin Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Straight pattern IPS x 3/8" O.D. quarter turn ball valve
- 1/2" IPS inlet x 3/8" O.D. outlet
- All brass body and stem
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- Collection:
- Model 619-2
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- End Connection 1:
- Threaded
- End Connection 2:
- OD Tube
- End Connections:
- Threaded x OD Tube
- Handle Type:
- Lever
- Height:
- 1-1/8
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Recommended Valve Application:
- Residential
- UPC:
- 020111074233
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve