5/8 x 3/8 in. OD Compression x OD Tube Lever Angle Supply Stop Valve in Matte Black
Model 621-2 5/8 x 3/8 in. OD Compression x OD Tube Lever Angle Supply Stop Valve in Matte Black
Product Details
Product Details
- Angle pattern 5/8" O.D. compression fit x 3/8" O.D. quarter turn ball valve
- O.D. 5/8" compression inlet x 3/8" O.D. outlet
- O.D. compression 5/8" fits 1/2" copper tubing
- All brass body and stem
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- Collection:
- Model 621-2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- Compression
- End Connection 2:
- OD Tube
- End Connections:
- Compression x OD Tube
- Handle Type:
- Lever
- Height:
- 2
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-1/2
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- UPC:
- 020111070761
- Valve Body Material:
- Brass
- Valve Size:
- 5/8 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve