This product requires certification to purchase.

5/8 x 3/8 in. OD Compression x OD Tube Square Straight Supply Stop Valve in Polished Chrome

JACLO

Model 622-7 5/8 x 3/8 in. OD Compression x OD Tube Square Straight Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #J622-7-PCH
  • Item #4902470
  • Manufacturer Part #622-7-PCH
5 out of 5 Customer Rating
Brand image
JACLO

Model 622-7 5/8 x 3/8 in. OD Compression x OD Tube Square Straight Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #J622-7-PCH
  • Item #4902470
  • Manufacturer Part #622-7-PCH
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Straight pattern 5/8 in. O.D. compression fit x 3/8 in. O.D. quarter turn ball valve
  • 5/8 in. O.D. compression inlet x 3/8 in. O.D. outlet
  • 5/8 in. O.D. compression fits 1/2 in. copper tubing
  • All brass body and stem
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1-2012
CSA Certified:
CSA B125.1-12
Collection:
Model 622-7
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
OD Compression
End Connection 2:
OD Tube
End Connections:
OD Compression x OD Tube
Handle Type:
Square
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/16
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Recommended Valve Application:
Residential
UPC:
020111363894
Valve Body Material:
Brass
Valve Body Style:
Straight
Valve Operator:
Quarter Turn Handle
Valve Size:
5/8 in x 3/8 in
Valve Type:
Straight Supply Stop Valve