5/8 x 1/2 in. OD Compression x OD Tube Oval Handle Angle Supply Stop Valve in Polished Nickel
Model 633-8 5/8 x 1/2 in. OD Compression x OD Tube Oval Handle Angle Supply Stop Valve in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Angle pattern O.D. compression fit x 1/2" O.D. quarter turn ball valve
- 5/8" O.D. compression inlet x 1/2" O.D. outlet
- 5/8" O.D. compression fits 1/2" copper tubing
- All brass body and stem
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- Collection:
- Model 633-8
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Tube
- End Connections:
- OD Compression x OD Tube
- Handle Type:
- Oval
- Height:
- 1-11/16
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Recommended Valve Application:
- Residential
- UPC:
- 020111987502
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 5/8 in x 1/2 in
- Valve Type:
- Angle Supply Stop Valve