1/2 in. Sweat x OD Tube Cross Handle Straight Supply Stop Valve in Satin Brass
Model 635 1/2 in. Sweat x OD Tube Cross Handle Straight Supply Stop Valve in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Straight pattern copper sweat x 1/2" O.D. quarter turn ball valve
- 1/2" sweat inlet x 1/2" O.D. outlet
- 5" cover tube slides over 1/2" copper pipe
- Fully finished bell escutcheon P/N 7116 included
- White Porcelain button available - "H", "C" & plain for standard cross handle only
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- Collection:
- Model 635
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Handle Type:
- Cross
- Height:
- 2-5/16
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-3/16
- Material:
- Copper
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Recommended Valve Application:
- Residential
- UPC:
- 020111041266
- Valve Body Material:
- Copper
- Valve Body Style:
- Straight
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Straight Supply Stop Valve