This product requires certification to purchase.

Hand Shower in Matte Black

JACLO

Model S458 Hand Shower in Matte Black

  • Fast #
  • Part #JS458-1.75-MBK
  • Item #3849840
  • Manufacturer Part #S458-1.75-MBK
3.3 out of 5 Customer Rating
Brand image
JACLO

Model S458 Hand Shower in Matte Black

  • Fast #
  • Part #JS458-1.75-MBK
  • Item #3849840
  • Manufacturer Part #S458-1.75-MBK
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass single function hand shower
  • 1/2" IPS male threads
  • Unique wide trapezoid shaped spray
  • Contemporary decorative design
  • Available flow rates: 2.5, 2.0, 1.75 & 1.5 gpm
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Model S458
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Hand Shower Diameter:
7/8 in
Hand Shower Flow Rate:
1.75 gpm
Length:
7-7/16 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Showerhead Function:
Single
UPC:
020111577635
WaterSense Labeled:
No