This product requires certification to purchase.

1-1/4 in. Brass P-Trap in Matte Black

JACLO

New England & Massachusetts 1-1/4 in. Brass P-Trap in Matte Black

  • Fast #
  • Part #J272-MBK
  • Item #3843780
  • Manufacturer Part #272-MBK
4 out of 5 Customer Rating
Brand image
JACLO

New England & Massachusetts 1-1/4 in. Brass P-Trap in Matte Black

  • Fast #
  • Part #J272-MBK
  • Item #3843780
  • Manufacturer Part #272-MBK
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • New England & Massachusetts 17 gauge P trap
  • Fits 1 1/2" & 1 1/4" drains, extension tubes & tailpieces
  • Complete cover tube, 768- round box high pattern escutcheon & PVC adapter
  • Solid brass nuts, fully polished & plated
  • Optional 272-CTXL- 15" cover tube sold separately for use when longer length is required
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2015
CSA Certified:
CSA B125.2 2015
Cleanout:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Gauge (metal):
17 ga
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Trap Material:
Brass
Trap Size:
1-1/4 in
UPC:
020111061769