This product requires certification to purchase.

Vertical Bidet Faucet in Satin Nickel

JACLO

Paloma Vertical Bidet Faucet in Satin Nickel

  • Fast #
  • Part #JB043-646-SN
  • Item #4907624
  • Manufacturer Part #B043-646-SN
5 out of 5 Customer Rating
Brand image
JACLO

Paloma Vertical Bidet Faucet in Satin Nickel

  • Fast #
  • Part #JB043-646-SN
  • Item #4907624
  • Manufacturer Part #B043-646-SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Soft aerated bidet kit
  • Female 1/2" inlet x 1/2" Male outlet
  • Note: Water must be turned off when not in use
  • Water must be turned off when not in use
  • Kit includes: Bidet handshower P/N B043Water supply elbow with on/off valve and swivel handshower holder P/N 6466Hose P/N 3049-DSDual check valve back flow preventer P/N 7010-BF
  • Bidet handshower P/N B043
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Bidet Type:
Vertical
CARB OTC LEED Compliant:
No
Collection:
Paloma
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Material:
Brass
IAPMO Listed:
Yes
Length:
5 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Spray Type:
Wide
UPC:
020111148538
WaterSense Labeled:
Yes
Width:
1-3/4 in