This product requires certification to purchase.

PUSH Pull 3 Way Diverter Shower ARM Mount BLNI

JACLO

PUSH Pull 3 Way Diverter Shower ARM Mount BLNI

  • Fast #
  • Part #J2699-BKN
  • Item #2133747
  • Manufacturer Part #2699-BKN
3.4 out of 5 Customer Rating
Brand image
JACLO

PUSH Pull 3 Way Diverter Shower ARM Mount BLNI

  • Fast #
  • Part #J2699-BKN
  • Item #2133747
  • Manufacturer Part #2699-BKN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass push or pull showerarm handshower diverter
  • Female 1/2" inlet swivel nut x two 1/2" Male outlets
  • Use to divert water from showerhead to handshower
  • Deluxe swivel nut for easy installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Name:
Black Nickel
Faucet Material:
Brass
Height:
2-3/4 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111029714
Width:
2-3/8 in