QUARTER TURN ANGLE PATTERN 5/8 INCH O.D. COMPRESSION FITS 1/2 INCH COPPER X 3/8 INCH O.D. FAUCET SUPPLY KIT WITH CONTEMPO LEVER HANDLE 20 INCH SUPPLY TUBES ESCUTCHEONS
QUARTER TURN ANGLE PATTERN 5/8 INCH O.D. COMPRESSION FITS 1/2 INCH COPPER X 3/8 INCH O.D. FAUCET SUPPLY KIT WITH CONTEMPO LEVER HANDLE 20 INCH SUPPLY TUBES ESCUTCHEONS
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Caramel Bronze
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Faucet Connection Size:
- 1/2 in
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 5/8 in x 3/8 in
- Handle Type:
- Lever
- Length:
- 20
- Type:
- J621-2-62-CB
- UPC:
- 020111868542
- Valve Operator:
- Lever Handle