This product requires certification to purchase.

Single Function Showerhead in Satin Brass

JACLO

Rain Machine Single Function Showerhead in Satin Brass

  • Fast #
  • Part #JS219-SB
  • Item #4909622
  • Manufacturer Part #S219-SB
5 out of 5 Customer Rating
Brand image
JACLO

Rain Machine Single Function Showerhead in Satin Brass

  • Fast #
  • Part #JS219-SB
  • Item #4909622
  • Manufacturer Part #S219-SB
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/2" female IPS fixed, no ball joint design
  • Surface mount or flush mount
  • 16" X16" all brass body with 256 easy clean rubber jets
  • All mounting hardware included
  • Available in 2.5 and 2.0 GPM (2.0 GPM @ 55 PSI)
  • Requires Certification

Specifications

ASME:
ASME A112.18.1-2012
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1-12
Collection:
Rain Machine
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Diameter:
16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Ceiling Mount, Wall Mount
Height:
2 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full, Rain
UPC:
020111471551
WaterSense Labeled:
No
Width:
16 in