California Energy Commission Not Registered 12 RAIN SPRY SHWRHD *SANDRO ORB
Roaring 20's California Energy Commission Not Registered 12 RAIN SPRY SHWRHD *SANDRO ORB
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass rainhead 12" Diameter
- IPS 1/2" adjustable brass ball joint to adjust angle of showerhead
- With 180 easy clean replaceable rubber jets
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Roaring 20's
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Material:
- Brass
- Length:
- 4-5/8 in
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Showerhead Flow Rate:
- 2.5 gpm
- UPC:
- 020111210389
- Width:
- 11-7/8 in