This product requires certification to purchase.

Ceiling Support Rod in Polished Chrome

JACLO

Roaring 20's Ceiling Support Rod in Polished Chrome

  • Fast #
  • Part #J4012-PCH
  • Item #3829901
  • Manufacturer Part #4012-PCH
5 out of 5 Customer Rating
Brand image
JACLO

Roaring 20's Ceiling Support Rod in Polished Chrome

  • Fast #
  • Part #J4012-PCH
  • Item #3829901
  • Manufacturer Part #4012-PCH
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Shower bar ceiling support
  • For use with 7982- "L" bar
  • Fully plated
  • Can be used as support for long showerarms
  • Custom lengths available up to 36"–contact JACLO
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Collection:
Roaring 20's
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2 in
Height:
12 in
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111052170