Shower Curtain Rod in Satin Nickel
Roaring 20's Shower Curtain Rod in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- O.D. 1" brass shower curtain rod
- Fully plated
- Use with JACLO model # 6203-, 6603-, or 6703- flange, (sold separately)
- Can be cut on job site
- Thick wall tubing
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Roaring 20's
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 1 in
- IAPMO Listed:
- No
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111962967
- Width:
- 60 in