This product requires certification to purchase.

Soap or Lotion Dispenser in Satin Nickel

JACLO

Roaring 20's Soap or Lotion Dispenser in Satin Nickel

  • Fast #
  • Part #J1205-SN
  • Item #3852475
  • Manufacturer Part #1205-SN
4.1 out of 5 Customer Rating
Brand image
JACLO

Roaring 20's Soap or Lotion Dispenser in Satin Nickel

  • Fast #
  • Part #J1205-SN
  • Item #3852475
  • Manufacturer Part #1205-SN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Spout 3 1/4"
  • Round base
  • Plastic reservoir bottle 8 oz.
  • Top fill
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
8 oz
Collection:
Roaring 20's
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Height:
8-1/2
Material:
Plastic
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111975639
Width:
2-1/2