Single Function Full Rain Showerhead in Satin Brass
Single Function Full Rain Showerhead in Satin Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A power shower - the technology of the rain Machine® allows for a strong rain spray at any angle
- 1/2" IPS adjustable brass ball joint to adjust angle of showerhead
- 6" diameter all brass body with 81 easy clean rubber jets
- Available flow rates: 2.5, 2.0, 1.75 & 1.5 gpm
- *2.0 gpm-WaterSense approved
-
Green
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Diameter:
- 6 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Shower Arm Mount
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full Rain
- UPC:
- 020111495137
- WaterSense Labeled:
- Yes