Single Function Showerhead in Matte Black
Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A POWER SHOWER - the technology of the Rain Machine® allows for a strong rain spray at any angle
- 1/2" IPS adjustable brass ball joint to adjust angle of showerhead
- 6" diameter all brass body with 81 easy clean rubber jets
- Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
- *2.0 GPM-WaterSense approved
-
Green
Documents
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Single
- UPC:
- 020111495250
- WaterSense Labeled:
- Yes