Single Function Showerhead in Satin Gold
Single Function Showerhead in Satin Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1/2" IPS adjustable brass ball joint to adjust angle of showerhead
- 12" x 12" square all brass body with 121 easy clean rubber jets
- Available flow rates: 2.5 & 2.0 gpm
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Shape:
- Square
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full, Rain
- UPC:
- 020111895517