Single Handle Pull Off Kitchen Faucet in Brushed Stainless with Black
Single Handle Pull Off Kitchen Faucet in Brushed Stainless with Black
Product Details
Product Details
- 10" Pull-off spray swivel spout
- Single lever
- Single hole design allows for multiple choices of placement on sink or counter
- Patented pull off spray design
- Push/pull spray head diverts from stream to spray
- Silicone nozzles for easy cleaning
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless, Black
- Faucet Height:
- 19-3/4
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Ceramic
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Maximum Deck Thickness:
- 2-1/2
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Side Spray:
- No
- Spout Height:
- 10-1/2
- Spout Reach:
- 10
- Spout Type:
- High Arc, Swivel
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 020111604126