This product requires certification to purchase.

Sink 1/2 in x 3/8 in. x 20 in. Supply Kit in Polished Chrome

JACLO

Sink 1/2 in x 3/8 in. x 20 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #J582-62-PCH
  • Item #2135193
  • Manufacturer Part #582-62-PCH
3.1 out of 5 Customer Rating
Brand image
JACLO

Sink 1/2 in x 3/8 in. x 20 in. Supply Kit in Polished Chrome

  • Fast #
  • Part #J582-62-PCH
  • Item #2135193
  • Manufacturer Part #582-62-PCH
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Complete Faucet Supply Kit
  • Kit contains: Two Multi Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Oval Handle P/N 582Two 20" Copper Supply Tubes P/N 662Two Escutcheon P/N 7116
  • Two Multi Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Oval Handle P/N 582
  • Two 20" Copper Supply Tubes P/N 662
  • Two Escutcheon P/N 7116
  • (2) Escutcheon P/N 7116
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Sweat
End Connection 2:
OD Tube
End Connections:
Sweat x OD Tube
Fitting Size 1:
1/2
Fitting Size 2:
3/8
Fitting Sizes:
1/2 in x 3/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
20
NSF Certified:
No
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Rigid:
Yes
UPC:
020111012464
Water Supply Connector Type:
Sink