Sink 1/2 in x 3/8 in. x 20 in. Supply Kit in Polished Chrome
Sink 1/2 in x 3/8 in. x 20 in. Supply Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete Faucet Supply Kit
- Kit contains: Two Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Oval Handle P/N 616-8Two 20" Copper Supply Tubes P/N 662Two Escutcheons P/N 741 (ULB P/N 6015)Two 1/2" Brass Nipples P/N 801-12.4
- Two Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Oval Handle P/N 616-8
- Two 20" Copper Supply Tubes P/N 662
- Two Escutcheons P/N 741 (ULB P/N 6015)
- (2) Escutcheons P/N 741 (ULB P/N 6015)
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FIPT
- End Connection 2:
- OD Tube
- End Connections:
- FIPT x OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Handle Type:
- Oval
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Rigid:
- Yes
- UPC:
- 020111989889
- Water Supply Connector Type:
- Sink