*CVR* 17GA ORB XLONG STNRY SQ TOP
Stationary *CVR* 17GA ORB XLONG STNRY SQ TOP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 2 3/4" square contemporary stationary top
- Drain is always opened in basin
- Ideal for vessel sinks
- Without overflow
Documents
Specifications
- Collection:
- Stationary
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 2-3/16
- Drain Component Type:
- Pop-up Drain
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Trim Ring:
- No
- Type:
- J827-ORB
- UPC:
- 020111616501