Hand Shower Holder in Polished Chrome
Stationary Hand Shower Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Stationary wall mount handshower holder
- Recommended for use with smaller handshowers
- Minimalistic design goes well with any styling
- Conical end of hose sits in holder
- Mounting screws & anchors included
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Stationary
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-9/16
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111587535
- WaterSense Labeled:
- No