This product requires certification to purchase.

Supply Elbow in Polished Nickel

JACLO

Supply Elbow in Polished Nickel

  • Fast #
  • Part #J6406-PN
  • Item #3830832
  • Manufacturer Part #6406-PN
3.4 out of 5 Customer Rating
Brand image
JACLO

Supply Elbow in Polished Nickel

  • Fast #
  • Part #J6406-PN
  • Item #3830832
  • Manufacturer Part #6406-PN
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brass water supply elbow
  • Female 1/2" inlet x 1/2" Male outlet
  • Sliding escutcheon for easy installation
  • Complements contemporary style wall bars or handshower holder
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
2-3/16 in
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111543319
Width:
3/4 in