Supply Elbow in Satin Nickel
Supply Elbow in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass water supply elbow
- 1/2" Female inlet x 1/2" Male outlet
- Sliding escutcheon for easy installation
- Complements contemporary style wall bars or hand shower holder
-
Green
Documents
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-3/4
- Diameter:
- 2-3/16
- End Connection 1:
- Female
- End Connection 2:
- Male
- End Connections:
- Female x Male
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/4
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111543357
- WaterSense Labeled:
- Yes
- Width:
- 2-1/4