This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

JACLO

The Rain Machine® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #JS207-PCH
  • Item #4382389
  • Manufacturer Part #S207-PCH
4.4 out of 5 Customer Rating
Brand image
JACLO

The Rain Machine® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #JS207-PCH
  • Item #4382389
  • Manufacturer Part #S207-PCH
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A POWER SHOWER -the technology of the Rain Machine; allows for a strong rain spray at any angle
  • IPS 1/2" adjustable brass ball joint to adjust angle of showerhead
  • All brass body 6" X 6" with 80 easy clean rubber jets
  • Available flow rates: 2.5, 2.0, 1.75 & 1.5 GPM
  • GPM 2.0 WaterSense approved
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2012
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1 2012
Collection:
The Rain Machine®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
6 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Full Rain
UPC:
020111496134
WaterSense Labeled:
No