TLT TANK TRIP LEV SG
TLT TANK TRIP LEV SG
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Toilet tank trip lever to fit TOTO models
- Brass arm, spud and handle
- Eco Guinevere and Promenade II
Documents
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Fits Brand:
- TOTO
- Fits Model:
- THU458
- Handle Material:
- Brass
- Handle Type:
- Lever
- Length:
- 3-3/4
- Material:
- Brass
- Type:
- J9458SG
- UPC:
- 020111300448