This product requires certification to purchase.

TOE CNTL STRNR W/FACPLT PN

JACLO

TOE CNTL STRNR W/FACPLT PN

  • Fast #
  • Part #J531-PN
  • Item #2132998
  • Manufacturer Part #531-PN
4.1 out of 5 Customer Rating
Brand image
JACLO

TOE CNTL STRNR W/FACPLT PN

  • Fast #
  • Part #J531-PN
  • Item #2132998
  • Manufacturer Part #531-PN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Complete with brass single hole faceplate
  • Complete with faceplate screw
  • Forged brass cap (1 1/Diameter 4")
  • Brass body
  • Spring loaded internal mechanism for easy use
  • 11/2 " Coarse threads
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Drain Body Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Thread Type:
Coarse
Type:
J531PN
UPC:
020111020322