Toilet 1/2 in x 3/8 in. x 12 in. Supply Kit in Polished Nickel
Toilet 1/2 in x 3/8 in. x 12 in. Supply Kit in Polished Nickel
Product Details
Product Details
- Complete Toilet Supply Kit
- Kit contains: One Quarter Turn Straight Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 631One 12" Copper Supply Tube P/N 771One Bell Escutcheon P/N 7116
- One Quarter Turn Straight Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 631
- One 12" Copper Supply Tube P/N 771
- One Bell Escutcheon P/N 7116
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/2 in x 3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 12
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Rigid:
- Yes
- UPC:
- 020111011351
- Water Supply Connector Type:
- Toilet