Toilet 1/2 in x 3/8 in. x 20 in. Supply Kit in Matte Black
Toilet 1/2 in x 3/8 in. x 20 in. Supply Kit in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete Toilet Supply Kit
- Kit contains: One Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 629One 20" Copper Supply Tube P/N 772One Bell Escutcheon P/N 7116
- One Quarter Turn Angle Pattern 1/2" Copper (Sweat Fit) x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 629
- One 20" Copper Supply Tube P/N 772
- One Bell Escutcheon P/N 7116
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Length:
- 20 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Rigid:
- Yes
- UPC:
- 020111062681
- Water Supply Connector Type:
- Toilet