Toilet 3/8 x 12 in. Supply Kit in Bronze Umber
Toilet 3/8 x 12 in. Supply Kit in Bronze Umber
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete Toilet Supply Kit
- Kit contains: One Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 616One 20" Copper Supply Tube P/N 772One Escutcheon P/N 741 (ULB P/N 6015)One 1/2" Brass Nipple P/N 801-12.4
- One Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 616
- One 20" Copper Supply Tube P/N 772
- One Escutcheon P/N 741 (ULB P/N 6015)
- (1) 1/2" Brass Nipple P/N 801-12.4
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Umber
- End Connection 1:
- FIPT
- End Connection 2:
- OD Tube
- End Connections:
- FIPT x OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Rigid:
- No
- UPC:
- 020111984990
- Water Supply Connector Type:
- Toilet