This product requires certification to purchase.

Toilet 5/8 in x 3/8 in. x 20 in. Supply Kit in Polished Nickel

JACLO

Toilet 5/8 in x 3/8 in. x 20 in. Supply Kit in Polished Nickel

  • Fast #
  • Part #J621-2-72-PN
  • Item #3829005
  • Manufacturer Part #621-2-72-PN
3.4 out of 5 Customer Rating
Brand image
JACLO

Toilet 5/8 in x 3/8 in. x 20 in. Supply Kit in Polished Nickel

  • Fast #
  • Part #J621-2-72-PN
  • Item #3829005
  • Manufacturer Part #621-2-72-PN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Complete Toilet Supply Kit
  • Kit contains: (1) Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 621-2(1) 20" Copper Supply Tube P/N 772(1) Escutcheon P/N 7463 (ULB P/N 6015)
  • (1) Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Contempo Lever Handle P/N 621-2
  • (1) 20" Copper Supply Tube P/N 772
  • (1) Escutcheon P/N 7463 (ULB P/N 6015)
  • Requires Certification
  • Lead Law Compliant


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
OD Compression
End Connection 2:
OD Tube
End Connections:
OD Compression x OD Tube
Fitting Size 1:
5/8
Fitting Size 2:
3/8
Fitting Sizes:
5/8 in x 3/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20
NSF Certified:
No
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Rigid:
Yes
UPC:
020111999758
Water Supply Connector Type:
Toilet