Toilet Supply Kit with Oval Handle in Bronze Umber
Toilet Supply Kit with Oval Handle in Bronze Umber
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete Toilet Supply Kit
- Kit contains: One Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Oval Handle P/N 621-8One 20" Copper Supply Tube P/N 772One Escutcheon P/N 7463 (ULB P/N 6015)
- One Quarter Turn Angle Pattern 5/8" O.D. Compression (Fits 1/2" Copper) x 3/8" O.D. Supply Valve with Oval Handle P/N 621-8
- One 20" Copper Supply Tube P/N 772
- One Escutcheon P/N 7463 (ULB P/N 6015)
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Umber
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Tube
- End Connections:
- OD Compression x OD Tube
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 5/8 in x 3/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 20 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Rigid:
- No
- UPC:
- 020111038426
- Water Supply Connector Type:
- Toilet