Toilet Tank Trip Lever in Polished Nickel
Toilet Tank Trip Lever in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Toilet tank "trip" lever to fit American Standard models: 047242, 047192 and Porcher
- Brass arm, spud & handle
- Fits Porcher Models: Renaissance, Lutezia II
- Fits American Standard Models: Cadet, Colony, Colony Afton
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- American Standard 047242 and 047192 Toilets
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111300745
- WaterSense Labeled:
- No
- Width:
- 7