TOILET TANK TRIP LEVER TO FIT TOTO
TOILET TANK TRIP LEVER TO FIT TOTO
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Toilet tank "trip" lever to fit TOTO model: THU390, THU485
- Brass arm
Documents
Specifications
- Application:
- Commercial
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Length:
- 3-3/8
- Material:
- Brass
- Proposition 65:
- WARNING: this Product can expose you To Nickel, which Is known To the state Of California To cause cancer. For more information, go to www.p65Warnings.ca.gov/product
- Trip Lever Location:
- Left-Hand
- Type:
- J9390-SN
- UPC:
- 020111002656