This product requires certification to purchase.

TOTO Lever THU148 THU084 SG

JACLO

TOTO Lever THU148 THU084 SG

  • Fast #
  • Part #J9148-SG
  • Item #2135313
  • Manufacturer Part #9148-SG
3.5 out of 5 Customer Rating
Brand image
JACLO

TOTO Lever THU148 THU084 SG

  • Fast #
  • Part #J9148-SG
  • Item #2135313
  • Manufacturer Part #9148-SG
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Toilet tank "trip" lever to fit TOTO model: THU148
  • Brass arm, spud & handle
  • Fits TOTO Models: Clayton, Baldwin (original design), Eco Clayton, Promenade (old style)
  • Clayton, Baldwin (original design), eco clayton, promenade (old style)
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
Length:
4-3/16
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
Trip Lever Location:
Left-Hand
Type:
J9148-SG
UPC:
020111022814