TRAD WTR SPLY ELL CP
TRAD WTR SPLY ELL CP
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Brass water supply elbow
- Female 1/2" inlet x 1/2" Male outlet
- Complements traditonal style wall bars or handshower holder
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-5/16
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- Type:
- J6407-PCH
- UPC:
- 020111700514
- Width:
- 1-5/8