Trip Lever in Matte Black
Trip Lever in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- American Standard 7381406-200 Toilet Tank
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1-1/2
- Handle Material:
- Brass
- Handle Type:
- Lever
- Length:
- 6-15/16
- Number of Handles:
- Single Handle
- UL Listed:
- No
- UPC:
- 020111768774
- WaterSense Labeled:
- No