Trip Lever in Matte Black
Trip Lever in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Toilet tank "trip" lever to fit TOTO model: THU390, THU416, THU466, THU485, THU733, THU806
- Brass handle
- Fits TOTO models: Connelly 1G, Promenade II 1G, Carlyle II 1G, Nexus 1G, Vespin II 1g, Drake II 1G, Aqua IV Cube, Aqua IV Arc, Ultramax II 1G, and fits all TOTO side mount lever dual flush
Documents
Specifications
- Brand Model Compatibility:
- THU390, THU416, THU466, THU485, THU733, THU806
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-9/16
- Length:
- 2-15/16
- Material:
- Brass
- UPC:
- 020111004933