Trip Lever in Matte Black
Trip Lever in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits DXV models: Seagram - trip lever #: 7381345
- Not available in ULB
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Porcher Model 80010
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1-9/16
- Fits Brand:
- DXV
- Fits Model:
- 7381345, Seagram
- Handle Type:
- Lever
- Material:
- Brass
- UPC:
- 020111890987