Trip Lever in Oil Rubbed Bronze
Trip Lever in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Toilet tank "trip" lever to fit TOTO model: THU141
- Brass arm & handle
- Fits TOTO Models: Carrollton, Dartmouth, Eco Dartmouth, Eco Promenade, Eco Whitney, New Promenade, Whitney
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Toto THU141
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Lever
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111971310
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in