Trip Lever in Pewter
Trip Lever in Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Toilet tank "trip" lever to fit American standard model: 738378
- Brass arm, spud & handle
- Fits American standard Models: Antiquity
Documents
Specifications
- Brand Model Compatibility:
- American Standard Model 738378, American Standard Models Antiquity
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Pewter
- Depth:
- 1-1/2
- Length:
- 3-11/16
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111966095
- Width:
- 1-1/4