Trip Lever in Polished Brass
Trip Lever in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Toilet tank "trip" lever to fit Toto model: THU141
- Brass arm & handle
- Fits Toto models: Carrollton, Dartmouth, Eco Dartmouth, Eco Promenade, Eco Whitney, New Promenade, Whitney
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- CST774S
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Fits Brand:
- TOTO
- Fits Model:
- Carrollton, Dartmouth, Eco Dartmouth, Eco Promenade, Eco Whitney, New Promenade, Whitney, Model THU141
- Length:
- 10-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
- UPC:
- 020111971280
- WaterSense Labeled:
- No
- Width:
- 3-11/16 in