This product requires certification to purchase.

Trip Lever in Satin Brass

JACLO

Trip Lever in Satin Brass

  • Fast #
  • Part #J9169-SB
  • Item #4903488
  • Manufacturer Part #9169-SB
3.3 out of 5 Customer Rating
Brand image
JACLO

Trip Lever in Satin Brass

  • Fast #
  • Part #J9169-SB
  • Item #4903488
  • Manufacturer Part #9169-SB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Toilet tank "trip" lever to fit Kohler models: Memoirs Collection
  • Brass arm, spud & handle
  • Fits Kohler Models: Memoirs Collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
KOHLER Memoirs® Toilet Tanks
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
2-3/8 in
Handle Type:
Lever
Length:
2-11/16 in
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UPC:
020111131578