This product requires certification to purchase.

Trip Lever in Satin Brass

JACLO

Trip Lever in Satin Brass

  • Fast #
  • Part #J934-SB
  • Item #2135563
  • Manufacturer Part #934-SB
4.2 out of 5 Customer Rating
Brand image
JACLO

Trip Lever in Satin Brass

  • Fast #
  • Part #J934-SB
  • Item #2135563
  • Manufacturer Part #934-SB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Toilet tank "trip" lever to fit old style standard 2-piece toilets, front mount
  • Brass arm
  • Not available in ULB
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Handle Material:
Brass
Handle Type:
Trip Lever
Material:
Brass
Proposition 65:
WARNING: this product can expose you to Nickel, which is known to the state of California to cause cancer. For more information, got to www.p65Warnings.ca.gov/product.
UL Listed:
No
UPC:
020111021770
WaterSense Labeled:
No